Menu Search
MP ANTENNA #08-ANT-0937-WH-3X-A1

MP Antenna Outdoor Mobile Antenna, 4.9-6 GHz, 4 dBi Gain

SKU # 47096598994
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: MIMO Outdoor Mobile Antenna
Frequency: 4.9-6 GHz
Gain: 4 dBi
Impedance-Nominal: 50 Ohm
Connector: Reverse Polarity SMA Male
Direction: Omni Directional (Horizontal), Hemispheric (Vertical)
Size: 4.50 in. L x 4.50 in. W x 2.50 in. H

The MIMO 5GHz mobile antenna by MP antenna is a low profile multi-polarized MIMO antenna (multiple-input-multiple-output) providing superior patterning and continuous wideband performance (4.9 to 6GHz) for mobile data and voice communications. The MIMO 5GHz antenna is available with one, two, three, four or six separate antenna feeds allowing maximum diversity for 4.9GHz / 5.8GHz WiFi and WiMAX broadband wireless frequencies. Featuring a built in ground plane, high performance low loss cables and high quality connectors for maximum system efficiency. Custom configurations are also available. Easily installs with a single 3/4 in. stud mount with coax cables feeding through. Three dimensional antenna elements allow for faster throughput speeds and greater spatial diversity and polarization diversity.