SIEMENS #6GK57481FC000AB0

Ethernet Client Module, Standard 802.11 a/b/g/h/n, 2.4/5 GHz, RJ-54 Port

SKU: 04089295156
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wireless Access Point
Standard: 802.11 a/b/g/h/n
Frequency: 2.4/5 GHz
Ports: RJ-54 Port
Mounting: DIN Rail
Accessories: 24 V DC Screw Terminal and Screw Terminal for Digital Input and Output
Indoor-Outdoor: Indoor
Description
Wireless Access Points: Type - Wireless Access Point; Standard - 802.11 a/b/g/h/n; Frequency - 2.4/5 GHz; Ports - RJ-54 Port; Mounting - DIN Rail; Accessories - 24 V DC Screw Terminal and Screw Terminal for Digital Input and Output; Indoor-Outdoor - Indoor; Additional Information - Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)
Additional Info: Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)