Menu Search
Wireless Access Points 802.11 a/b/e/g/h/i Wireless Access Point 2.4/5 GHz
SIEMENS #6GK57862AB602AA0

802.11 a/b/e/g/h/i Wireless Access Point 2.4/5 GHz

SKU # 88762108575 Manufacturer Series: IWLAN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wireless Access Point
Standard: 802.11 a/b/e/g/h/i
Frequency: 2.4/5 GHz
Mounting: Wall Mount
Accessories: 48VDC Terminal Block, Documentation CD on CDROM in German/English

Wireless Access Points: Type - Wireless Access Point; Standard - 802.11 a/b/e/g/h/i; Frequency - 2.4/5 GHz; Mounting - Wall Mount; Accessories - 48VDC Terminal Block, Documentation CD on CDROM in German/English; Additional Information - Transmission Rate: 54 Mbit/s, Operating Temperature: -40 to 70 deg C, Connection: R-SMA Socket; Manufacturer Series - IWLAN

Additional Info: Transmission Rate: 54 Mbit/s, Operating Temperature: -40 to 70 deg C, Connection: R-SMA Socket