×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Wire and Cable

COLEMAN CABLE 55305-09-07

Thermostat Wire 5C 18 AWG Polypropylene

COLEMAN CABLE

Manufacturer #55305-09-07

SKU: 02989235421

Product Description

Thermostat Wire: Type - Thermostat Wire; Conductor Size - 18 AWG; Conductor Count - 5C; Conductor Material - Sol Bare Cu; Rating - CL2 CMH FT1; Insulation - Polypropylene; Voltage - 150V; Jacket Material - PVC; Jacket Color - Brown; OD - 0.170 in; Temperature Rating - -20 degC to 60 degC

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WIRE PRODUCTS CONCH-XLPC

Triplex Service Drop Cable Conch 500-ft

WIRE PRODUCTS

Manufacturer #CONCH-XLPC

SKU: 78012092020

Product Description

Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Conch; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ºC; Phase AWG, Strand - 2 7-str; Neutral AWG, Strand - 2 6/1-str; Neutral Type - ACSR; Amps - 150; Voltage - 600V; Weight - 269 lb/1000-ft; Length - 500-ft; Package - Coil

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WIRE PRODUCTS 4-3-AL-UD-VASSAR-1000R

Secondary UD Triplex Cable Vassar 600V

WIRE PRODUCTS

Manufacturer #4-3-AL-UD-VASSAR-1000R

SKU: 78012059600

Product Description

Underground Secondary Distribution Cable: Cable Type - Secondary UD Triplex; Code Name - Vassar; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90ºC; Phase Conductor AWG - 4; Neutral - 4; Amps, Direct Burial - 125; Amps, In-Duct - 90; Voltage - 600V; OD - 0.745"; Weight - 202 Lb/1000-ft

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WIRE PRODUCTS THHN-10-ORN-19STR-CU-500S/R

Conductor Cable, 10 AWG CU Conductor, 19-Str, 600V, Thermoplastic Insulation

WIRE PRODUCTS

Manufacturer #THHN-10-ORN-19STR-CU-500S/R

SKU: 78010023045

Product Description

Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 10 AWG; Conductor Strands - 19-Str; Color - Orange; Temperature Rating - 90 degC Dry; Package Length - 500-ft; Package Type - Reel

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll 500 feet


GENERAL CABLE 7023781

Unjacketed Cross Connect Cable Cable 2 1 Pair Green-White/White-Green

GENERAL CABLE

Manufacturer #7023781

SKU: 07940735609

Product Description

Unjacketed Cross-Connect Data Cables: Cable Type - Unjacketed Cross Connect Cable; Category - 2; Conductor - 1 Pair; AWG - 24; Color - Green-White/White-Green; Length - Imperial - 1000 ft; Packaging - Spool

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Spool of 1,000 feet


GENERAL CABLE 86693.85.05

Portable Cord STO Bare Str Cu 3C 12 AWG

GENERAL CABLE

Manufacturer #86693.85.05

SKU: 07940706693

Product Description

Portable Cord: Cable Type - Portable Cord STO; Conductor Count - 3C; Conductor Size - 12 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 65/30; Voltage - 600V; Jacket Material - PVC; Jacket Color - Yellow; Insulation - PVC; Temperature Rating - min - -20 deg C; Temperature Rating - max - 60 deg C; Nominal OD - 0.600" (15.2mm); Package Length - feet - 250-ft; Package Type - Coil

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll of 250 feet


WIRE PRODUCTS THHN-12-GRN/YEL-SOL-CU-1000R

Conductor Cable, 12 AWG CU Conductor, Solid, 600V, Thermoplastic Insulation

WIRE PRODUCTS

Manufacturer #THHN-12-GRN/YEL-SOL-CU-1000R

SKU: 78010098354

Product Description

Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 12 AWG; Conductor Strands - Solid; Color - Green, Yellow Stripe; OD - in - 0.11; OD - mm - 2.8; Temperature Rating - 90 degC Dry; Package Length - 1000-ft; Weight - 23 lb/1000 ft; Package Type - Reel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOUTHWIRE CO 55809904

Portable Cord SOOW Bare Str Cu 3C 14 AWG

SOUTHWIRE CO

Manufacturer #55809904

SKU: 03288608141

Product Description

Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 3C; Conductor Size - 14 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 41/30; Voltage - 600V; Jacket Material - Rubber; Jacket Color - Black; Insulation - Rubber; Nominal OD - 0.520" (13.2mm); Package Length - feet - 250-ft; Package Type - Jacket & Insulation: Weather & Oil Resistant Thermoset Rubber.; Additional Information - Jacket & Insulation: Weather & Oil Resistant Thermoset Rubber.; Manufacturer Series - Royal

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll of 250 feet


BELDEN 8760-060500

Communication and Control Cable Overall Foil Shield 1-Pair 18 AWG

BELDEN

Manufacturer #8760-060500

SKU: 61282521519

Product Description

Paired-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 1-Pair; Conductor Size - 18 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - Polyethylene; Rating - CM; Conductor Strands - 16 x 30; Nominal OD - 0.222" (5.64mm); Temperature Rating - 60 deg C; Length - feet - 500-ft; Length - meters - 152m; Package - Reel; Additional Information - Beldfoil Shield, Z-Fold, Tinned Cu Drain Wire

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Reel of 500 feet


WIRE PRODUCTS THHN-3/0-BLK-19STR-CU-500R

Conductor Cable, 3/0 AWG CU Conductor, 19-Str, 600V, Thermoplastic Insulation

WIRE PRODUCTS

Manufacturer #THHN-3/0-BLK-19STR-CU-500R

SKU: 78010023410

Product Description

Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 3/0 AWG; Conductor Strands - 19-Str; Color - Black; Temperature Rating - 90 degC Dry; Package Length - 500-ft; Package Type - Reel

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Reel of 500 feet


WIRE PRODUCTS BARE-ARMD-GRD-4/1-STR

Bare Copper Wire, 4 AWG, 7-str, 0.23 in. OD

WIRE PRODUCTS

Manufacturer #BARE-ARMD-GRD-4/1-STR

SKU: 78010036865

Product Description

Bare Copper Wire: Type - Copper, Steel Armored; Conductor Size - 4 AWG; Conductor Stranding - 7-str

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WIRE PRODUCTS NM-B-14/4-CU-WG-250CL

Nonmetallic Sheathed Cable, 14 AWG, 4C, CU Conductor, 0.33 in. OD, 600V, Coil

WIRE PRODUCTS

Manufacturer #NM-B-14/4-CU-WG-250CL

SKU: 78010026385

Product Description

Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NM-B; Conductor Material - CU; Conductor Size - 14 AWG; Conductor Count - 4C; Jacket Material - PVC; Ground - Bare CU 14; Voltage - 600V; Insulation - PVC; Temperature Rating - 90 degC; Package Length - 250-ft; Package Type - Coil

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll 250 feet


WIRE PRODUCTS AWM-12-WHT-STR-1000V-500SP

Equipment Wire 12 AWG Copper White

WIRE PRODUCTS

Manufacturer #AWM-12-WHT-STR-1000V-500SP

SKU: 78013030555

Product Description

Single Conductor, Hook-Up Wire: Type - Equipment Wire; Conductor Size - 12 AWG; Conductor Material - Copper; Voltage - 1000V; Color - White; Insulation Material - PVC; Package Length - feet - 500-ft; Package Length - meters - 152.4 m; Package Type - Spool; Approval Listings - UL Type: VW-1, CSA Type: FT-1; Manufacturer Series - SIS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WIRE PRODUCTS THHN-14-PNK-19STR-CU-2500S/R

Conductor Cable, 14 AWG CU Conductor, 19-Str, 600V, Thermoplastic Insulation

WIRE PRODUCTS

Manufacturer #THHN-14-PNK-19STR-CU-2500S/R

SKU: 78010022866

Product Description

Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 14 AWG; Conductor Strands - 19-Str; Color - Pink; Temperature Rating - 90 degC Dry; Package Length - 2500-ft; Package Type - Reel

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll 2,500 feet


BELDEN 9829-0601000

Computer Cable Overall Foil and Braid Shield 2-Pair 24 AWG

BELDEN

Manufacturer #9829-0601000

SKU: 61282525921

Product Description

Paired-Conductor Cable, Shielded: Type - Computer Cable; Conductor Count - 2-Pair; Conductor Size - 24 AWG; Shield Type - Overall Foil and Braid Shield; Shield Material - Alum Foil Polyester 100%, Tinned-Cu 65%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - PE; Rating - CM; Conductor Strands - 7 x 32; Nominal OD - 0.290 in (7.39mm); Temperature Rating - 80 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - Reel; Approval Listings - NEC Type CM, CEC Type CM, AWM 2919; Additional Information - Beldfoil Shield

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WIRE PRODUCTS NM-B-14/3-CU-WG-250CL

Nonmetallic Sheathed Cable, 14 AWG, 3C, CU Conductor, 0.30 in. OD, 600V, Coil

WIRE PRODUCTS

Manufacturer #NM-B-14/3-CU-WG-250CL

SKU: 78010016350

Product Description

Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NM-B; Conductor Material - CU; Conductor Size - 14 AWG; Conductor Count - 3C; Jacket Material - PVC; Ground - Bare CU 14; Voltage - 600V; Insulation - PVC; OD - 0.41"; 30 Deg. C Ambient Amps - 15; Temperature Rating - 90 degC; Package Length - 250-ft; Package Type - Coil

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll 250 feet


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: