Underground Secondary Distribution Cable: Cable Type - Secondary UD Triplex; Code Name - Wesleyan; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90 deg C; Phase Conductor AWG - 350; Neutral - 4/0; Amps, Direct Burial - 415; Amps, In-Duct - 320; Voltage - 600V; OD - 1.795 in.; Weight - 1118 Lb/1000-ft; Manufacturer Series - ALHIDE