Menu Search
Search
WIRE PRODUCTS #PRATT

Secondary UD Triplex Cable Pratt 600V

SKU # 78012099012
Cable Type: Secondary UD Triplex
Code Name: Pratt
Conductor Material: Aluminum, Stranded
Insulation: Cross-linked Polyethylene (XLPE), 90 Degree C
Phase Conductor AWG: 250
Neutral: 3/0
Amps, Direct Burial: 345A
Amps, In-Duct: 265A
Voltage: 600V
Weight: 853 lb / 1000 ft.

Underground Secondary Distribution Cable: Cable Type - Secondary UD Triplex; Code Name - Pratt; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90ÂșC; Phase Conductor AWG - 250; Neutral - 3/0; Amps, Direct Burial - 345; Amps, In-Duct - 265; Voltage - 600V; Weight - 853 Lb/1000-ft; Additional Information - With Yellow Stripe

Additional Info: With Yellow Stripe