Menu Search
Search
WIRE PRODUCTS #1/0-15KV-175-TR-XLP-W/.050

Primary UD Jacketed Cable Aluminum, Stranded

SKU # 78012092086
Cable Type: Primary UD Jacketed
Conductor Material: Aluminum, Stranded
Insulation Level: 100% 175 mils
Insulation Material: XLP-TR
Phase Conductor AWG: 1/0
Neutral: Full, Concentric 16x14 CU
Voltage: 15kV
Outside Diameter: 1.1 in.

Underground Primary Distribution Cable: Cable Type - Primary UD Jacketed; Conductor Material - Aluminum, Stranded; Insulation Level - 100% 175 mils; Insulation Material - XLP-TR; Phase Conductor AWG - 1/0; Neutral - Full, Concentric 16x14 CU; Voltage - 15kV; OD - 1.100"