Menu Search
Search
WIRE PRODUCTS #SVC-DROP

Triplex Service Drop Cable Janthina 500-ft

SKU # 78012098335

Compare

Maximum number of products selected.
Cable Type: Triplex Service Drop
Length: 500 ft.
Code Name: Janthina
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Cross-linked Polyethylene (XLPE), 90 Degree C
Phase AWG, Strand: 1/0 7-str
Neutral AWG, Strand: 2 6/1-str
Neutral Type: ACSR
Amps: 205A
Voltage: 600V
Weight: 378 lb. / 1000 ft.
Package: Coil

Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Janthina; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90ÂșC; Phase AWG, Strand - 1/0 7-str; Neutral AWG, Strand - 2 6/1-str; Neutral Type - ACSR; Amps - 205; Voltage - 600V; Weight - 378 lb/1000-ft; Length - 500-ft; Package - Coil