Menu Search
Search
WIRE PRODUCTS #SHRIMP-XLP

Service Drop Cable, 2 AWG 7-str Phase, 2 AWG 7-str Neutral, Aluminum/Concentric Strand Conductor

SKU # 78010098416
Cable Type: Triplex Service Drop
Length: 2500 ft.
Code Name: Shrimp
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Cross-linked Polyethylene (XLPE), 90 Degree C
Phase AWG, Strand: 2 7-str
Neutral AWG, Strand: 2 7-str
Neutral Type: 6201 Alloy
Amps: 150A
Voltage: 600V
Weight: 243 lb. / 1000 ft.
Package: Reel

Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Shrimp; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - X-Linked Polyethylene, 90 deg C; Phase AWG, Strand - 2 7-str; Neutral AWG, Strand - 2 7-str; Neutral Type - 6201 Alloy; Amps - 150; Voltage - 600V; Weight - 243lb/1000-ft; Length - 2500-ft; Package - Reel