Menu Search
Search
WIRE PRODUCTS #SOOW/SOW-4/4-BLACK/FT

Portable Cord, 4C, 4 AWG, Black Jacket

SKU # 78013084593
Type: Portable Cord
Cord Type: SOOW/SOW
Conductor Count: 4
Conductor Size: 4 AWG
Jacket Color: Black