Menu Search
Search
WIRE PRODUCTS #SOOW/SOW-16/3-BLACK/FT

Portable Cord, 3C, 16 AWG, Black Jacket

SKU # 78013084590
Type: Portable Cord
Cord Type: SOOW/SOW
Conductor Count: 3
Conductor Size: 16 AWG
Jacket Color: Black