Menu Search
Search
WIRE PRODUCTS #SO-16/2-BLK-250SP

Cord, Portable; SO; Bare Stranded Copper; 16 AWG; 2C

SKU # 78013041820
View more versions of this product
Conductor Count: 2
Type: Portable Cord
Cord Type: SO
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Voltage: 600V
Jacket Material: Rubber
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - feet: 250 ft.
Package Type: Reel