Menu Search
Search
SOUTHWIRE #55039807

Seoprene® Cord, Portable; SJEOOW; Bare Stranded Copper; 14 AWG; 41/30 Strands; 3C

SKU # 03288604523
RoHS Compliant
Type: Portable Cord
Cord Type: SJEOOW
Conductor Count: 3
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.525 in (13.4mm)
Package Length - feet: 250 ft.
Package Length - meters: 76m