Menu Search
Search
SOUTHWIRE #55052806

Seoprene® Cord, Portable; SJEOOW; 16/30 Strands; Black; 18 AWG; 2C

SKU # 03288604797
Type: Portable Cord
Cord Type: SJEOOW
Conductor Count: 2
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 300V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.290" (7.4mm)
Package Length - feet: 250 ft.