Menu Search
Search
SOUTHWIRE #55039907

Seoprene® Cord, Portable; SEOOW; Bare Stranded Copper; 14 AWG; 41/30 Strands; 4C

SKU # 03288604887
Type: Portable Cord
Cord Type: SEOOW
Conductor Count: 4
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.575" (14.6mm)
Package Length - feet: 250 ft.