Menu Search
Search
SIEMENS #6FX50022EQ101GA0

Cable, Signal; 1000V; PVC Jacket

SKU # 66264305063 Manufacturer Series: 6FX5
RoHS Compliant
Type: Signal Cable
Voltage: 1000V
Jacket Material: PVC
Temperature Rating - min: 0 deg C
Temperature Rating - max: 60 deg C
Package Length - feet: 196.8 ft.
Package Length - meters: 60m

Additional Info: Preassembled (Absolute Encoder In Motor)