Menu Search
Search
GENERAL CABLE #02046.85.05

Cord, Portable; SOOW; 104/30 Strands; Yellow; 10 AWG; 4C

SKU # 07940722046
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 4
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 600V
Jacket Material: Super Vu-Tron III
Jacket Color: Yellow
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.715" (18.2mm)
Package Length - feet: 250 ft.
Package Type: Coil