Menu Search
Search
BELDEN #1526A-01010000

Power Limited Tray Cable Overall Foil Shield 1-Triad 20 AWG

SKU # 61282511717
RoHS Compliant

Compare

Maximum number of products selected.
Type: Power Limited Tray Cable
Conductor Count: 1 Triad
Conductor Size: 20 AWG
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Rating: CMG
Conductor Strands: 7 x 30
Nominal OD: 0.219 in (5.56mm)
Temperature Rating: 221°F (105°C)
Length: 10000 ft. (3048m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Package: Reel
Approval Listings: NEC Type PLTC, ITC, CMG, CEC Type CMG

Paired-Conductor Cable, Shielded: Type - Power Limited Tray Cable; Conductor Count - 1-Triad; Conductor Size - 20 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC; Rating - CMG; Conductor Strands - 7 x 30; Nominal OD - 0.219 in (5.56mm); Temperature Rating - 105 deg C; Length - feet - 10000-ft; Length - meters - 3048m; Package - Reel/Spool; Approval Listings - NEC Type PLTC, ITC, CMG, CEC Type CMG; Additional Information - Beldfoil Shield

Additional Info: Beldfoil Shield