Menu Search
Search
BELDEN #9991-060100

Multi Conductor Cable, 6-Pair, 24 AWG, Tinned Copper, 30V, 0.33 in. OD, 100-ft L, PVC Jacket

SKU # 61282526770 Manufacturer Series: 9991
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio, Control and Instrumentation Cable
Conductor Count: 6 Pair
Conductor Size: 24 AWG
Conductor Material: Tinned Copper
Voltage: 30V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: Polyethylene
Rating: CM
Conductor Strands: 7 x 32
Nominal OD: 0.330 in. (8.38mm)
Temperature Rating: 80°C
Length: 100 ft. (30m)
Shielded: STP
Shield Type: Beldfoil Shield
Shield Material: Aluminum Foil Polyester 100 Percent
Approval Listings: NEC Type CM, CEC Type CM, AWM Type UL Style 2919, UL Flame Test: UL1685 UL Loading

Paired-Conductor Cable, Shielded: Type - Audio, Control and Instrumentation Cable; Conductor Count - 6-Pair; Conductor Size - 24 AWG; Shield Type - Beldfoil Shield; Shield Material - Aluminum Foil Polyester 100 Percent ; Conductor Material - Tinned Copper; Voltage - 30V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - Polyethylene; Rating - CM; Conductor Strands - 7 x 32; Nominal OD - 0.330 in. (8.38mm); Temperature Rating - 80 deg C; Length - feet - 100-ft; Length - meters - 30m; Approval Listings - NEC Type CM, CEC Type CM, AWM Type UL Style 2919, UL Flame Test: UL1685 UL Loading; Additional Information - Tinned Copper Drain Wire, Twisted Pairs; Manufacturer Series - 9991

Additional Info: Tinned Copper Drain Wire, Twisted Pairs