Menu Search
Search
BELDEN #82723-8771000

Communication and Control Cable 2 Pair 22 AWG

SKU # 61282519760
RoHS Compliant
Type: Communication and Control Cable
Conductor Type: Str Tinned Copper
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Natural
Jacket Rating: CMP
Insulation: FEP
Conductor Strands: 7 x 30
Nominal OD: 0.153 in. (3.88 mm)
Temperature Rating: 90°C
Length: 1000 ft. (305m)
Shielded: UTP
Package: Reel
Approval Listings: NEC/(UL) Type CMP, CEC/C Type CMP

Paired-Conductor Cable, Unshielded: Type - Communication and Control Cable; Conductor Count - 2 Pair; Conductor Size - 22 AWG; Conductor Type - Str Tinned Cu; Voltage - 300V; Jacket Material - LSPVC; Jacket Color - Natural; Insulation - FEP; Jacket Rating - CMP; Conductor Strands - 7 x 30; Nominal OD - 0.153" (3.88 mm); Temperature Rating - 90 deg C; Length - feet - 1000-ft; Length - meters - 305 m; Package - Reel; Approval Listings - NEC/(UL) Type CMP, CEC/C Type CMP