Menu Search
Search
WIRE PRODUCTS #EXT

Cable, Extension Cord; 10 AWG; 2C; Tan/White

SKU # 78740698030
Type: Extension Cord
Conductor Count: 2C
Conductor Size: 10 AWG
Jacket Color: Tan/White
Shielded: UTP

Additional Info: Print 2 Keystone