Menu Search
Search
SOUTHWIRE ##6AWG-UNCOATED-4/C

Cable, Control; 4C; 6 AWG

SKU # 03288698888

Compare

Maximum number of products selected.
Type: Control Cable
Conductor Count: 4C
Conductor Size: 6 AWG
Shielded: UTP