Menu Search
Search
SOUTHWIRE ##10AWG-3/C

Cable, Control; 3C; 10 AWG

SKU # 03288698892
Type: Control Cable
Conductor Count: 3C
Conductor Size: 10 AWG
Voltage: 600V
Jacket Material: PVC
Insulation: PVC
Jacket Rating: TC
Conductor Stranding: 7 Strands
Temperature Rating: 90°C (Dry), 75°C (Wet)
Shielded: UTP
Approval Listings: UL Flame Exposure Test: 1685, UL 1277, 1581, ICEA S-58-679, Vertical Cable Tray Flame Test : ICEA T-30-250, ICEA T-29-520, IEEE 1202