Menu Search
Search
GENERAL CABLE #E3522S.41.07

Cable, Electronic Multi-Conductor; 14 AWG; 2C; Red

SKU # 07940701280
RoHS Compliant
Type: Electronic Multi-Conductor Cable
Conductor Type: Sol Bare Copper
Conductor Count: 2C
Conductor Size: 14 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Red
Insulation: PVC
Jacket Rating: FPLP
Conductor Stranding: Solid
Nominal OD: 0.205 in. (5.21mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Shielded: UTP
Approval Listings: NFPA 262 and CSA FT6

Additional Info: Unshielded