Menu Search
Search
GENERAL CABLE #C2421A.41.10

Cable, Communication/Control; 300V; 18 AWG; 7C

SKU # 07940704839
RoHS Compliant
Type: Communication and Control Cable
Conductor Type: Str Tinned Copper
Conductor Count: 7C
Conductor Size: 18 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Orange
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.309 in. (7.84mm)
Temperature Rating: 80°C
Length: 1000 ft. (305m)
Shielded: UTP
Approval Listings: UL 2464, UL 2576, NEC Type CM (UL) c(UL), CSA CMG

Additional Info: Unshielded