Menu Search
Search
CSC #112145-09-1BX

Multi-Conductor Cable, 6C, 18 AWG, Bare Cu, 7 x 26

SKU # 47009200203
Type: Multi-Conductor Cable
Conductor Type: Bare Copper
Conductor Count: 6C
Conductor Size: 18 AWG
Jacket Material: Polymer Alloy
Jacket Color: White
Insulation: Polymer Alloy
Jacket Rating: CMP Plenum
Conductor Stranding: 7 x 26
Nominal OD: 0.235 in. (5.97 mm)
Shielded: UTP
Approval Listings: UL Listed, NEC Article 725/800