Menu Search
Search
CSC #151625-08-1RBX

Cable, Electronic Multi-Conductor; Stranded; 4C; 16 Gauge; 1000 ft

SKU # 47009298287
Type: Electronic Multi-Conductor Cable
Conductor Type: Bare Copper
Conductor Count: 4 Conductor
Conductor Size: 16 Gauge
Jacket Color: Gray
Jacket Rating: CMR Riser Non-Plenum
Conductor Stranding: Stranded
Length: 1000 ft.
Shielded: UTP
Package: Reel-in Box

Additional Info: Unshielded