Menu Search
Search
CSC #163200-08-1RL

Cable, Electronic Multi-Conductor; Gray; 18 Gauge; 4C

SKU # 47009200588
View more versions of this product
Conductor Count: 4 Conductor
Conductor Size: 18 Gauge
Package: 1000 Ft Reel
Type: Electronic Multi-Conductor Cable
Conductor Material: Bare Copper
Jacket Color: Gray
Jacket Rating: CMR Riser Non-Plenum
Conductor Stranding: Stranded
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Shield