Menu Search
Search
BELDEN #28150A-0105000

Multi-Conductor Cable, 600 VAC, 4C, 8, 10 AWG, 0.6 in. OD

SKU # 61282513549
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Multi-Conductor Cable
Conductor Type: Stranded
Conductor Count: 4
Conductor Size: 8, 10 AWG
Conductor Material: Bare Copper
Voltage: 600V AC
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC-ER
Conductor Stranding: 7 x 16, 7 x 18 Str
Nominal OD: 0.6 in.
Temperature Rating: -30° to +90°C
Length: 5000 ft.
Shielded: UTP
Package: Crate Reel Put-Up
Approval Listings: UL-1685, CSA FT4, IEEE 1202, THWN-2 Singles

Warning – California Prop 65

Warning: Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.