Menu Search
Search
BELDEN #9536-0601000

Multi-Conductor Cable, 300 VAC, 6C, 24 AWG, 0.21 in. OD

SKU # 61282525523
RoHS Compliant
Warning – California Prop 65
Type: Computer RS232 Cable
Conductor Type: Stranded
Conductor Count: 6
Conductor Size: 24 AWG
Conductor Material: Tinned Copper
Voltage: 300V AC
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 7 x 32 Str
Nominal OD: 0.21 in.
Temperature Rating: -30° to +80°C
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: 100% Aluminum/Polyester Tape
Package: Crate Reel Put-Up
Approval Listings: UL-2464, 1685, CSA FT4, CE-Marked, IEC 60332-1-2

Warning – California Prop 65

Warning: Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.