Menu Search
Search
BELDEN #8770-60-1000

Cable, Audio/Control/Instrumentation; 3C; 18 AWG

SKU # 49100087909
RoHS Compliant
Type: Audio, Control and Instrumentation Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PE
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.246 in. (6.24mm)
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Length: 1000 ft. (304m)
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Approval Listings: NEC/UL Type CM, UL Flame Test UL1685 UL Loading, CSA Flame Test FT1

BELD 8770-60-1000 SOUND CABLE