Menu Search
Search
ALPHA WIRE #1295C-SL005

Cable, Communication/Control; Slate; 22 AWG; 5C; 100 ft

SKU # 78119720294
RoHS Compliant

Compare

Maximum number of products selected.
Type: Communication and Control Cable
Conductor Count: 5C
Conductor Size: 22 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Conductor Stranding: 7 x 30
Nominal OD: 0.204 in. (5.18mm)
Temperature Rating: -20 to 80 Degree C (-4 to 176 Degree F)
Length: 100 ft. (30.5m)
Shielded: STP
Shield Type: Foil
Shield Material: Alum Foil-Polyester 25 Percent
Approval Listings: UL Type CM, AWM 2576(150V) VW-1, CSA CMG FT4

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t

Additional Info: Jacket Thickness: 0.032 in. (0.81mm)