Menu Search
Search
ALPHA WIRE #1897C-SL001

Cable, Communication/Control; 18 AWG; 2C; 1000 ft

SKU # 78119720950
RoHS Compliant
Type: Communication and Control Cable
Conductor Type: Str Tinned Copper
Conductor Count: 2C
Conductor Size: 18 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.198 in. (5.02mm)
Temperature Rating: 80°C
Length: 1000 ft.
Shielded: UTP
Approval Listings: UL Type CM/VW/1

Additional Info: Speaker Cable