Menu Search
Search
ALLIED WIRE & CABLE #14/4

Cable, Multi-Conductor Tray; 4C; Copper; 14AWG; 600V

SKU # 47044898000
Type: Multi-Conductor Tray Cable
Conductor Count: 4
Conductor Size: 14AWG
Conductor Material: Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: 19
Insulation: PVC/Nylon
Conductor Stranding: 7
Nominal OD: 0.366 in.
Temperature Rating: 90 Degree C (Dry), 75 Degree C (Wet)
Shielded: UTP
Approval Listings: UL Style 1277