Menu Search
Search
WIRE PRODUCTS #UL1007/20-VIOLET

Wire, Hook-Up; Tin-Plated Copper; 20 AWG; Violet

SKU # 78013098815
RoHS Compliant
Type: Hook-up Wire
Conductor Size: 20 AWG
Conductor Material: Tin-Plated Copper
Voltage: 300V
Color: Violet
Insulation Material: PVC
Approval Listings: UL Type: AWM Style 1007