Menu Search
Search
WIRE PRODUCTS #TFFN-16-PNK-26STR-2@2500CN

Hook-up Wire, TFFN; CU; 26 Strands; 16 AWG; Pink; (2) 2500 ft. Carton

SKU # 78010010035
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Color: Pink
Nominal OD: 0.178 in (4.50 mm)
Package Length - feet: (2) 2500 ft.
Package Type: Carton
Approval Listings: UL Type: MTW, AWM
Type: Hook-up Wire, TFFN
Conductor Size: 16 AWG
Conductor Material: Copper
Conductor Stranding: 26 Strands
Jacket Material: Nylon
Voltage: 600V
Insulation Material: PVC
Insulation Thickness: 0.015 in.
Temperature Rating: 90°C
Amps - Nominal: 8A