Menu Search
Search
COPPERFIELD/COLEMAN CABLE #TXL

Wire, TXL; 14 AWG; White; 25000 ft. Drum

SKU # 47029514079
Type: TXL Wire
Conductor Size: 14 AWG
Conductor Material: Copper
Color: White
Package Length - feet: 20000 ft.
Package Type: Drum