Menu Search
Search
BELDEN #83008-002100

Wire, Hook-Up Lead; Silver-Plated Copper; 20 AWG; 7-Str; Red

SKU # 61282535399 Manufacturer Series: 83008
RoHS Compliant
Type: Hook-up and Lead Wire
Conductor Size: 20 AWG
Conductor Material: Silver-Plated Copper
Conductor Stranding: 7-Str
Voltage: 600V
Color: Red
Insulation Material: Teflon
Insulation Thickness: 0.01 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.058" (1.47 mm)
Package Length - feet: 100 ft.
Package Length - meters: 30m
Approval Listings: UL Type: AWM UL1213