Menu Search
Search
BELDEN #8917-0101000

Hook-Up and Lead Wire, 16 AWG, 26/30-Str, 600V, PVC

SKU # 61282521940 Manufacturer Series: 8917
RoHS Compliant
Type: Hook-up and Lead Wire
Conductor Size: 16 AWG
Conductor Material: Tinned Plated Cu
Conductor Stranding: 26/30-Str
Voltage: 600V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.0315 in.
Temperature Rating: 105 Degree C (221 Degree F)
Amps - Nominal: 26A
Package Length - feet: 1000 ft.
Package Length - meters: 304.8m
Package Type: Reel
Approval Listings: UL 1015, 1230 MTW, CSA AWM I A/B or TEW, CE marked, WEEE compliant