Menu Search
Search
ALPHA WIRE #1551-RD005

Wire, Hook-Up; Tin-Plated Copper; 22 AWG; 7/30-Str; Red

SKU # 78119796062 Manufacturer Series: 1551
RoHS Compliant
Type: Hook-up Wire
Conductor Size: 22 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 7/30-Str
Voltage: 1000V
Color: Red
Insulation Material: PVC
Insulation Thickness: 0.016 in.
Temperature Rating: 80°C
Nominal OD: 0.060 in. (1.57 mm)
Package Length - feet: 100 ft.
Package Length - meters: 30.5m
Package Type: Reel

The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t

Additional Info: Bend Radius: 10X Cable Diameter, Military Specification: MIL-W-76B TYPE MW