Menu Search
Search
ALPHA WIRE #1855/19-YL001

Wire, Hook-Up; Tin-Plated Copper; 22 AWG; 19/34-Str; Yellow

SKU # 78119796962 Manufacturer Series: 1855/19
RoHS Compliant
Type: Hook-up Wire
Conductor Size: 22 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 19/34-Str
Voltage: 600V
Color: Yellow
Insulation Material: PVC
Insulation Thickness: 0.01 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.052 in. (1.32 mm)
Package Length - feet: 1000 ft.
Package Length - meters: 305m
Package Type: Reel

The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t

Additional Info: Bend Radius: 10X Cable Diameter, Military Specification: MIL-W-16878E/1