Menu Search
Search
ALPHA WIRE #5859-BK005

Wire, Hook-Up; Silver-Plated Copper; 14 AWG; 19/27-Str; Black

SKU # 78119793001 Manufacturer Series: 5859
RoHS Compliant
Type: Hook-up Wire
Conductor Size: 14 AWG
Conductor Material: Silver-Plated Copper
Conductor Stranding: 19/27-Str
Voltage: 600V
Color: Black
Insulation Material: PTFE
Insulation Thickness: 0.012 in.
Temperature Rating: 200°C
Nominal OD: 0.095 in. (2.41 mm)
Package Length - feet: 100 ft.
Package Length - meters: 30.5m
Package Type: Reel
Approval Listings: UL Type: VW-1. NEMA HP3-EXBKE

The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t

Additional Info: Bend Radius: 10X Cable Diameter