Menu Search
Search
ALLIED WIRE & CABLE #1284-3/0-1665-0

Wire, Hook-Up; Bare Copper; 1665/30; Black

SKU # 47044897973
Type: Hook-up Wire
Conductor Material: Bare Copper
Conductor Stranding: 1665/30
Voltage: 600V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.08 in.
Temperature Rating: -40 to +105 Deg C
Approval Listings: UL, CSA

Additional Info: AWG size: 3/0. Approx. lb./MFT: 672. Additional ratings: BC-5W2/THHW; CT rated; rated and printed SAE J1127 Type SGT