Menu Search
Search
STEREN ELECTRONICS #99-200-923BG

RG-6/U Coaxial Cable, 18 AWG, 1000 ft L, Biege, CM, 75 Ohm

SKU # 40011096030
Cable Type: RG-6 / U Coax Cable
Conductor Size: 18 AWG
Jacket Rating Code: CM
Jacket Color: Biege
Nominal Impedance: 75 Ohm
Length: 1000 ft.
Package Type: Spool

Coaxial Cable: Cable Type - RG-6/U Coaxial; Conductor Size - 18 AWG; Jacket Rating Code - CM; Jacket Color - Biege; Nominal Impedance - 75 Ohm; Length - 1000 ft; Package Type - Spool