Menu Search
Search
SOUTHWIRE #920420608

Coaxial Cable, 18 AWG, Solid CU Clad Steel Conductor, 1C, 0.307 in. OD x 1000 ft L, PVC Jacket

SKU # 02989231320 Manufacturer Series: Value Coax
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CL2 CATV
Jacket Rating Application: General Purpose
Shield Type: Quad Foil & Braid Shield
Shield Material: (2)AL Polyester Tape 100-pct, (2)AL Braid
Jacket Material: PVC
Jacket Color: Black
Insulation: FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.307" (7.80 mm)
Length: 1000 ft. (305m)
Package Type: Reel

Coaxial Cable: Cable Type - RG-6/U Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid CU Clad Steel; Jacket Rating Code - CL2 CATV; Jacket Rating Application - General Purpose; Shield Type - Quad Foil & Braid Shield; Shield Material - (2)AL Polyester Tape 100-pct, (2)AL Braid; Jacket Material - PVC; Jacket Color - Black; Insulation - FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.307" (7.80 mm); Length - 1000 ft (305m); Package Type - Reel; Manufacturer Series - Value Coax