Menu Search
Search
WIRE PRODUCTS #4

Cable, Battery; Copper; XLPE; 60VDC/25VAC; 4 Ga; Stranded; Red; 5000 ft.

SKU # 78740404064 Manufacturer Series: SGX
Cable Type: Battery Cable
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 60V DC / 25V AC
Conductor Size: 4 Gauge
Conductor Strands: Stranded
Color: Red
Temperature Rating: 125 Degree C (257 Degree F)
Approval Listings: ASTM B3, SAE J1127
Package Length: 5000 ft.
Package Type: Reel

For use in the made for all types of land vehicles. Resistant to flame, ozone, hot water, abrasion, automotive fluids, temperature and humidity cycling.