The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, XHHW; Aluminum Conductor; Black

WIRE PRODUCTS

Building Wire, XHHW; Aluminum Conductor; Black

(5 Product Options)
  • Cable Type: Building Wire, XHHW
  • Conductor Material: Aluminum
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C
Package Length: 5000 ft.
Package Type: Reel