Menu Search
Search
WIRE PRODUCTS #XHHW-750-BLK-STR-AL-1R

Building Wire, XHHW; Aluminum Conductor; Black; 750 MCM

SKU # 78012054284
View more versions of this product
Conductor Size: 750 MCM
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 61 Strands
Color: Black
Temperature Rating: 90°C
Package Type: Reel