Menu Search
Search
WIRE PRODUCTS #XHHW-600-BLK-STR-AL-500R

Building Wire, XHHW; Aluminum Conductor; Black; 600 MCM; 500-ft

SKU # 78012054270
View more versions of this product
Conductor Size: 600 MCM
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 61 Strands
Color: Black
Temperature Rating: 90°C
Package Length: 500 ft.
Package Type: Reel