Menu Search
Search
WIRE PRODUCTS #XHHW-500-BLK-STR-AL-5000R

Building Wire, XHHW; Aluminum Conductor; Black; 500 MCM; 5000-ft

SKU # 78012054269
View more versions of this product
Conductor Size: 500 MCM
Cable Type: Building Wire, XHHW
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C
Package Length: 5000 ft.
Package Type: Reel